Skip to Content
Merck
All Photos(1)

Key Documents

27518

Supelco

Vials, screw top, graduated, open-top cap, preassembled

volume 7 mL, clear glass vial, thread for 15-425, O.D. × H 17 mm × 60 mm, PTFE/silicone septum

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
Pricing and availability is not currently available.

material

PTFE/silicone septum
black phenolic cap
clear glass
clear glass vial

feature

closure type black phenolic hole cap
closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

17 mm × 60 mm

volume

7 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
275192751627526
material

PTFE/silicone septum, clear glass , black phenolic cap, clear glass vial

material

PTFE/silicone septum, black phenolic cap, clear glass , clear glass vial

material

PTFE/silicone septum, black phenolic cap, clear glass , clear glass vial

material

barrier liner (silicone bonded to aluminum), black phenolic cap, clear glass , clear glass vial

feature

closure type black phenolic hole cap, closure type screw top vial

feature

closure type black phenolic hole cap, closure type screw top vial

feature

closure type black phenolic hole cap, closure type screw top vial

feature

closure type black phenolic hole cap, closure type screw top vial

volume

7 mL

volume

15 mL

volume

2 mL

volume

22 mL

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 100 ea

packaging

pkg of 100 ea

O.D. × H

17 mm × 60 mm

O.D. × H

21 mm × 70 mm

O.D. × H

-

O.D. × H

23 mm × 85 mm

General description

Hole cap is black phenolic.
Septum is blue PTFE on white silicone.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service