10263
Carboxen® Adsorbent
matrix Carboxen® 563, 20-45 mesh, bottle of 10 g
About This Item
Recommended Products
product line
Carboxen®
form
powder
packaging
bottle of 10 g
technique(s)
LPLC: suitable
surface area
~510 m2/g
matrix
Carboxen® 563
matrix active group
carbon
particle size
20-45 mesh
pore size
~0.15 cm3/g mesoporosity
~0.24 cm3/g macroporosity
~0.24 cm3/g microporosity
~7-10 Å pore diameter
density
~0.52 g/mL (free fall density)
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Spherical
- Hard (ball pan hardness >98%)
- Stable up to 400°C
- High purity
- Easy to pack
- Stable over entire pH range
- Do not create backpressure
- High osmotic shock stability
- Tapered pore sizing (from macro- to meso- to micro-)
Other Notes
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Personal Protective Equipment
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Synthetic CMS carbons offer tailored adsorbents for specific applications.
Synthetic CMS carbons offer tailored adsorbents for specific applications.
Synthetic CMS carbons offer tailored adsorbents for specific applications.
Synthetic CMS carbons offer tailored adsorbents for specific applications.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service