Skip to Content
Merck
All Photos(1)

Key Documents

Z763845

MyFuge mini centrifuge

MyFuge™ mini centrifuge

blue lid, with 2 rotors, AC/DC input 110 - 240 V AC, US 3-pin plug

Synonym(s):

benchmark Scientific mini centrifuge, microfuge, personal centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Pricing and availability is not currently available.

material

blue lid

description

Comes complete with Microtube rotor, PCR rotor for 0.5mL and 2.0mL adapters

feature

to hold 32 0.2 mL PCR tubes
to hold 4 8 x 0.2 mL PCR strips
to hold 8 1.5/2.0 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Benchmark Scientific C1008-B

parameter

2000 × g
6000 rpm
6000 rpm

technique(s)

centrifugation: suitable

W × L × H

4.5 in. (11.4 cm) × 5.9 in. (15 cm) × 4.5 in. (11.4 cm)

weight

2.2 lb

Looking for similar products? Visit Product Comparison Guide

General description

The MyFuge Mini centrifuge is a personal centrifuge that virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes, the MyFuge is extremely easy to use. Simply close the lid and the rotor instantly reaches 6,000 rpm.

Open the lid, and the rotor quickly decelerates to a stop for removing samples. An increased capacity, eight-position microtube rotor is included and comes installed.

Also included is a second rotor for 0.2 mL PCR tubes and strips which is stored (together with the rotor removal key) in a convenient compartment on the bottom of the centrifuge. When the rotor is not in use, storage in this compartment prevents loss or misplacement of the rotor.

  • Eight position microtube rotor
  • Storage compartment for PCR rotor
  • Supplied with microtube rotor, PCR rotor 0.5 mL and 2.0 mL adapters

Legal Information

MyFuge is a trademark of Benchmark Scientific, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service