Skip to Content
Merck
All Photos(1)

Documents

Z744129

eXTReme 2 Seal

polypropylene, W × L 3.083 in. × 5.53 in.

Synonym(s):

eXTReme 2 Seal, PCR film, PCR tape, adhesive sealing film, adhesive sealing tape, microplate sealing film, microplate sealing tape, sealing film, sealing tape

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NC.01

material

polypropylene

sterility

non-sterile

packaging

pkg of 100 ea

manufacturer/tradename

Excel Scientific XTR2-100

parameter

-20-+120 °C temp. range

technique(s)

PCR: suitable

W × L

3.083 in. × 5.53 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • Certified DNase- & RNase- free
  • Next-generation adhesive formula provides better-than-ever sample protection with improved evaporation rates
  • Standard cut features chamfered corners to eliminate plate overhang for robotics applications and tight storage conditions
  • Standard cut is ideal for use with raised-rim and nonskirted PCR plates
  • Large cut is designed for greater plate coverage and easier positioning of the film to the plate
  • Large cut is recommended for use with flat-top, semiskirted and full-skirted PCR plates as well as deepwell plates NOT recommended for qPCR

Application

Ideal for PCR, qPCR (real-time) and sample storage

Features and Benefits

  • Removes cleanly from plate surface
  • Minimizes evaporation

Legal Information

eXTReme is a trademark of Excel Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service