Skip to Content
Merck
All Photos(1)

Key Documents

SYNF710010YH

Synthware glass graduated cylinder

borosilicate glass 3.3, round base, capacity 10 mL

Synonym(s):

Synthware F710010YH

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass 3.3
round base

feature

class A

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F710010YH

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Graduated Cylinder, Round Base (Class A) 10mL, Boro 3.3

Application

kemetch; synthware; GRADUATED CYLINGER; class a

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service