Skip to Content
Merck
All Photos(1)

Key Documents

SYNF580020

Synthware Schlenk tube with high vaccum valve

capacity 20 mL, valve L 0-4 mm, O.D. × L 22 mm × 110 mm

Synonym(s):

Synthware F580020, storage tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

clear glass
round bottom

sterility

non-sterile

feature

neck thread Internal

packaging

pack of 1 ea

manufacturer/tradename

Kemtech F580020

O.D. × L

22 mm × 110 mm

capacity

20 mL

valve L

0-4 mm

Looking for similar products? Visit Product Comparison Guide

General description

Schlenk Tube, High Vac Valve, 20mL, Valve 0-4mm, 22X110mm

Application

kemetch; synthware; tube; storage tube; schlenk tube

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service