HS120848
Triangular Pill Counting Tray
non-sterile
Synonym(s):
capsule counting tray
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.13
Recommended Products
material
white polystyrene
sterility
non-sterile
feature
to hold round pills and capsules
packaging
pack of 30 ea (3 x packs of 10 ea)
manufacturer/tradename
Heathrow Scientific 120848
L × W × H
23.0 in. × 23.0 in. × 1.3 in.
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Counting trays that offer safety and convenience in pill counting. Intended for single use to prevent cross-contamination for batch sampling or distribution of pills and capsules. For Round Pills. Available in both, sterile and non-sterile for intended usage.
Features and Benefits
- Disposable to ensure no chemical cross-contamination for patient safety
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Meets quality control and GMP requirements for manufacturing batch sampling
- Durable and shatterproof trays constructed of inert, BSE/TSE free material
- Lot traceable
- Pour spout in corner for dispensing control
- Ergonomic spatula (length - 6.9 in/17.6 cm)
- For round pills
- Shape: Triangular
- Color: White
- Dimensions: 23 x 23 x 1.3 in
- Sold in packs of 10
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service