Skip to Content
Merck
All Photos(2)

Key Documents

HS120190

Adapt-a-Rack® Flexible Multi-Tube Rack

for tubes, 5 ‑ 50 mL, yellow, pk of 2

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.22

material

yellow POM

feature

for tubes 5 ‑ 50 mL
Holds 4 x 12-30 mm tubes
Holds 4 x 5-50 mL tubes

packaging

pk of 2

manufacturer/tradename

Heathrow Scientific HS120190

L × W × H

18.1 × 5.6 × 7.6 cm

size diam.

4 wells × 12-30 mm

color

yellow

Looking for similar products? Visit Product Comparison Guide

General description

Each slot of the flexible multi-tube rack adapts to accommodate 12-30 mm (5-50 mL) tubes and holds in a firm upright position.

Features and Benefits

  • made from POM
  • racks can be linked together for additional holding capacity
  • open sides allow for label viewing
  • flat base to hold tubes upright
  • linked racks should be supported underneath when carrying
  • available in soldi or a combination of colors for easy coding indentification
  • autoclavable

Legal Information

Adapt-a-Rack is a registered trademark of Heathrow Scientific LLC

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service