EPF660420005
Eppendorf® CryoCube® FC660h High Efficiency Chest Freezer
capacity class 660 L, AC/DC input 208 V / 220 V, 60 Hz, US 3-pin plug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
CE compliant
CSA approved
40 max. racks per freezer
manufacturer/tradename
Eppendorf® F660420005
parameter
ambient temp. range (-85 °C) (pull down is 4.4 hours)
W × D × H
207 cm × 84 cm × 107.5 cm
weight
304 kg
output
396 watts (heat output)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
For Eppendorf, being green is not a trend, it′s in their nature. Since 1945 Eppendorf has recognized our place as a global citizen and began our green initiative by building high-quality, long-lasting products. Today, Eppendorf continuesto set new standards with high-efficiency freezers, among the most energy-efficient ULT freezers on the market. Eppendorf High-Efficiency ULT Freezers minimize operating costs while providing superior protection for your critical samples. They reduce energy consumption by up to 50 percent when compared to other models. This group of freezers provides all of the features of the other freezer models.
The ratio of the number of storage boxes to energy consumption is higher for chest freezers than upright models. When the chest freezer is opened, the cold air is kept inside. Additional insulated panels cover the inner chamber and increase energy saving. You can store up to 52,000 samples in a CryoCube FC660h. Each CryoCube model is delivered with its own specific certificate. The CryoCube FC660h combines all the power-saving technology of the CryoCube FC660 with additional vacuum insulated panels. It provides the same sample security and ease of use with even less power consumption.
For even higher sample safety, the Eppendorf CryoCube FC660h can be equipped with CO2/LN2 backup systems and a chart recorder. The TCA-3 temperature monitor system can be used to monitor the freezer remotely.
The ratio of the number of storage boxes to energy consumption is higher for chest freezers than upright models. When the chest freezer is opened, the cold air is kept inside. Additional insulated panels cover the inner chamber and increase energy saving. You can store up to 52,000 samples in a CryoCube FC660h. Each CryoCube model is delivered with its own specific certificate. The CryoCube FC660h combines all the power-saving technology of the CryoCube FC660 with additional vacuum insulated panels. It provides the same sample security and ease of use with even less power consumption.
For even higher sample safety, the Eppendorf CryoCube FC660h can be equipped with CO2/LN2 backup systems and a chart recorder. The TCA-3 temperature monitor system can be used to monitor the freezer remotely.
Application
ULT freezers are suitable for storage and preservation of all types of biological materials/samples:
- Bacteria
- Cells
- Spores
- Pollens
- Protozoa
- DNA
- Tissue used in research only
- Preservation of chemicals or material testing components for a longer period of time
Features and Benefits
- Premium seals for optimal temperature uniformity
- Vent port on side improves energy consumption and uniformity while providing easier access inside
- Additional vacuum insulated panels for energy savings
- Ergonomic handle requires less force and provides easy access
- New high-efficiency fan, compressor, and condenser
- Nearly 30 percent lower energy costs compared to the CryoCube FC660
- Full stainless steel interior for easy cleaning during maintenance and defrost cycles; powder-coated steel exterior
Other Notes
Box capacity per freezer
5 cm (2 in) tall boxes: 520
7.5 cm (3 in) tall boxes: 360
10 cm (4 in) tall boxes: 240
Box capacity per rack
5 cm (2 in) tall boxes: 13
7.5 cm (3 in) tall boxes: 9
12.5 cm (4 in) tall boxes: 6
5 cm (2 in) tall boxes: 520
7.5 cm (3 in) tall boxes: 360
10 cm (4 in) tall boxes: 240
Box capacity per rack
5 cm (2 in) tall boxes: 13
7.5 cm (3 in) tall boxes: 9
12.5 cm (4 in) tall boxes: 6
Legal Information
CryoCube is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service