Skip to Content
Merck
All Photos(1)

Key Documents

CLS70367160

Pyrex® Milk Dilution bottle with screw cap

capacity 160 mL, narrow mouth

Synonym(s):

Pyrex® glass bottles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

clear bottle
narrow-mouth bottle
soda-lime glass bottle
square bottle

feature

autoclavable
cap
soda lime glass

packaging

pkg of 12 ea
case of 48 ea

manufacturer/tradename

Corning 70367-160

capacity

160 mL

diam. × H

44 mm × 150 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service