Skip to Content
Merck
All Photos(1)

Key Documents

CLS6795171

Corning® Scholar® PC-171 magnetic Stirrer

top plate size 5 in. × 5 in., AC/DC input 120 V AC

Synonym(s):

stir plate, stirrer

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800

material

platform (abs plastic)

measuring range

100-1600 rpm

top plate size

5 in. × 5 in.

weight

18 kg

General description

The 5 x 5 inch plastic top Scholar PC-171 Stirrer is compact and provides vigorous stirring with an alternating current motor for longer life and rugged construction. It operates on 120V/60Hz and is UL and CUL approved to meet needs in North America and other locations with similar requirements. -Space saving design and light weight. -UL, CUL and CE approved. -1 x 3/8 inch stir bar included with each stirrer

Legal Information

Corning is a registered trademark of Corning, Inc.
Scholar is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service