Skip to Content
Merck
All Photos(1)

Key Documents

C6317

Nalgene® rectangular carboy

nominal capacity 9 L (2 gal), Style 2211, autoclavable: no

Synonym(s):

carboys, nalgene carboys

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121820
NACRES:
NB.35
Pricing and availability is not currently available.

material

high-density polyethylene Carboy
polypropylene screw closure

feature

autoclavable: no

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2211-0020

L × W × H

8 1/2 in. (216 mm) × 5 3/4 in. (146 mm) × 13 1/2 in. (343 mm)

nominal capacity

9 L (2 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Molded-in graduations in liters and gallons. Built-in shoulder loops with a stainless steel bail handle attached. Wide-mouth opening (100 mm)

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

  1. Can this be used with Skydrol and also does it have a spigot attached?

    1 answer
    1. There is no spigot. HDPE should be resistant to Skydrol.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service