Skip to Content
Merck
All Photos(1)

Key Documents

BAF199110001

Sterileware Double-Ended Pestle

polypropylene, L 4 in., sterile

Synonym(s):

grinding and crushing equipment, plastic pestle, tool for manually grinding solid samples

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.74

material

polypropylene

sterility

sterile

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F19911-0001

L

4 in.

General description

Double-ended pestle is perfect for use with the Scienceware 12-Well Tissue Disaggregator(Z756687). The flat ends effectively press soft tissues through the diaggregator′s screens thereby disrupting the organ structure and producing cell isolates.

  • Double-ended design for a wide variety of uses
  • Chemical-resistant and autoclave-safe FDA-grade polypropylene construction
  • Sterilized and individually packaged for convenience
  • End diameters: 0.375” and 0.5”, Overall length: 4”
  • Autoclavable

Legal Information

Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service