Skip to Content
Merck
All Photos(1)

Key Documents

Z805009

Hellma® absorption cuvettes, standard cells, Macro

Extended Range Quartz Glass, spectral range 200-3500 nm, pathlength 1 mm, chamber volume 350 μL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121813
NACRES:
SB.32

material

Suprasil® 300 quartz

description

2 polished windows

manufacturer/tradename

Hellma 100-QX

parameter

200-3500 nm spectral range

technique(s)

UV/Vis spectroscopy: suitable
photometry: suitable

H × W × D

45 mm × 12.5 mm × 3.5 mm

chamber volume

350 μL

pathlength

1 mm

detection method

photometric

Looking for similar products? Visit Product Comparison Guide

General description

with glass lid

Legal Information

Hellma is a registered trademark of Hellma GmbH
Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service