Skip to Content
Merck
All Photos(3)

Key Documents

STBMRFD64

Millipore

Fluid D - Ready-to-use Rinse Fluid

bottle capacity 1000 mL, bottle filling volume 600 mL, closure type, Black screw cap with septum and protector, pack of 4 bottles

Synonym(s):

Fluid D, Fluid D Washing Solution, Fluid D for Sterility testing, washing fluid

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12161703

Agency

EP 2.6.1
JP 4.06
USP 71

Quality Level

sterility

sterile; autoclaved

form

liquid

feature

closure type Black screw cap with septum and protector
ready-to-use

packaging

pack of 4 bottles

technique(s)

microbiological culture: suitable

bottle capacity

1000 mL

bottle filling volume

600 mL

capacity

1000 mL

pH

7.1 ± 0.2 (25 °C)

application(s)

pharmaceutical
sterility testing

compatibility

for use with Steritest®

shipped in

ambient

storage temp.

2-30°C

suitability

nonselective for

General description

Fluid D is a clear, colorless rinsing or washing fluid designed for sterility testing. A single box contains four bottles of 600ml of Fluid D with a screw cap septum system. The unique screw cap with a septum design minimizes the chances of cross-contamination during the testing process.

Application

Fluid D is suitable for testing samples that contain lecithin or oil and is compatible with most antibiotics. It is excellent for rinsing sterile pathways of devices and typically needed for rinse method testing of medical devices.

Legal Information

STERITEST is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 1


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service