Skip to Content
Merck
All Photos(1)

Documents

SCT275

Sigma-Aldrich

BioTracker Green Late-Phase Autophagy Live Cell Probe

Human

Synonym(s):

autolysosome live cell probe, green autophagy probe

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41106514
NACRES:
NA.47

product name

BioTracker Green Late-Phase Autophagy Live Cell Probe,

biological source

human

Quality Level

packaging

vial of 20 nmol

manufacturer/tradename

Millipore

technique(s)

cell culture | stem cell: suitable
flow cytometry: suitable

shipped in

2-8°C

storage temp.

2-8°C

General description

SCT275 is used to detect late phase autophagy in live cells. This small hydrophobic probe molecule is plasma membrane-permeable and incorporates in to the autophagosome. Following lysosome-autophagosome fusion, increased acidity in the autolysosome enhances fluorescence signal of the BioTracker Green Late-Phase Autophagy Live Cell Probe.SPECTRAL CHARACTERISTICS: Excitation λ: 405 nmEmission λ: 525 nmRecommended laser/filter:Ex 350 - 450 nmEm 500 nm - 560 nm

Features and Benefits

Fluorescence microscopyFlow cytometry

Target description

Autophagy is an intracellular degradation process, where dysfunctional proteins and organelles are degraded by a system of organelles. Aggregated dysfunctional proteins are surrounded by the double membrane to form an autophagosome. DALGreen, which is a small hydrophobic molecule, passes the plasma membrane of live cells and is incorporated in the autophagosome.

Storage and Stability

Store at -20 °C, protected from light.

Other Notes

SCT275 is a small hydrophobic molecule live cell probe that localizes to the autolysosome. The probe fluoresces green as the autolysosome environment acidifies, enabling the assessment of autophagy by fluorescence microscopy and flow cytometry.Add 20 uL DMSO to tube of SCT275 and pipet to dissolve to make a 1 mM stock solution. Dilute with culture medium to 0.1 - 1.0 uM to make working solution.

Legal Information

BioTracker is a trademark of Merck KGaA, Darmstadt, Germany

Disclaimer

Unless otherwise stated in our catalog or other company documentation accompanying the product(s), our products are intended for research use only and are not to be used for any other purpose, which includes but is not limited to, unauthorized commercial uses, in vitro diagnostic uses, ex vivo or in vivo therapeutic uses or any type of consumption or application to humans or animals.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service