Skip to Content
Merck

CS20MS01H1

Millipore

Clarisolve® Pod Depth Filter

20MS, 20µm, filtration area 0.014 m², High-density cell cultures, Lab Scale

Synonym(s):

Clarisolve 20 μm Lab Scale Depth Filters, 0.014 m2 (0.15 ft2)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690
NACRES:
NB.24

Product Name

Clarisolve® Pod Depth Filter, High-density cell cultures

material

Millistak+® media
TPE seal
polypropylene

Quality Level

manufacturer/tradename

Clarisolve®

parameter

2.1 bar max. differential pressure (30 psid) at 37 °C (Forward)
2.1 bar max. differential pressure (30 psid) at 37 °C (Maximum)
2.1 bar max. differential pressure (30 psid) at 37 °C (Reverse)
2.1 bar max. differential pressure (30 psid) at 4 °C (Forward)

H

14 cm (5.3 in.)

L

22 cm (8.5 in.)

W

7.4 cm (2.9 in.)

filtration area

0.014 m2

impurities

<0.25 EU/mL (LAL test, Aqueous extraction; on filter media only)

total organic carbon (TOC) residue

1.4-2.1 μg/L

input

sample type liquid

conductivity

0.80 – 1.59 μS/cm

shipped in

ambient

General description

product water; post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. A sample of filtrate was pulled every 2 minutes during flush and tested for conductivity.

Application

High-density cell cultures

Specifications

Filter Grade: 20MS

Preparation Note

Sterilization Method
Integrity is maintained after 2 autoclave cycles of 60 minutes at 123 °C.

Analysis Note

Total organic carbon (TOC) residue: Post autoclave (1 cycle of 60 minutes at 123 °C) and flushed at a flux rate of 600 LMH pure water flush for 10 minutes. At the end of the flush, a sample was pulled for TOC typical values.

Legal Information

CLARISOLVE is a registered trademark of Merck KGaA, Darmstadt, Germany
MILLISTAK+ is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

13 - Non Combustible Solids

WGK

nwg

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service