Z675830
Microflex® Dura Flock® nitrile gloves
size L
Synonym(s):
disposable glove
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
46181504
NACRES:
NB.35
Recommended Products
material
green gloves
green nitrile
size
L
sterility
non-sterile
non-sterile
feature
disposable
latex free
powder-free
packaging
pack of 50 ea (boxes of 50)
package of 50 ea
manufacturer/tradename
MICROFLEX DFK-608-L
Microflex DFK-608-L
L × thickness
9.7 in. (245 mm) × 4.7 mil (0.12 mm)
Looking for similar products? Visit Product Comparison Guide
General description
Microflex Dura Flock are the first cotton flock-lined nitrile gloves that keep your hands dry, comfortable, and protected. Normal disposable nitrile gloves are chemically treated to make them easier to put on and take off. They are either chlorinated or polymer-coated for this purpose, and as a result, their inner surface is smooth and slick. This allows moisture to build up between your skin and the glove.
Dura Flocks lining pulls moisture away from your skin. You′ll notice how much more comfortable it is working in these gloves.
Thickness:
Dura Flocks lining pulls moisture away from your skin. You′ll notice how much more comfortable it is working in these gloves.
- 8 mil nitrile - 25% thicker than standard disposable gloves for increased durability and superior protection
- Excellent flexibility makes Dura Flock extremely comfortable to wear for extended periods reducing hand fatigue
- Exclusive ultra-thin moisture-absorbing flock lining keeps hands dry
- Fully textured for a firm, reliable grip
- 100% nitrile, latex-free
Thickness:
- Cuff: 0.08 mm (3.1 mil)
- Palm: 0.12 mm (4.7 mil)
- Finger: 0.14 mm (5.5 mil)
- Length: 245 mm (9.7")
Legal Information
Dura Flock is a registered trademark of Microflex Corp.
Microflex is a registered trademark of CIT Healthcare LLC
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service