Z546917
Aldrich® Buchner funnel with joint
capacity 60 mL, disc diam. 40 mm, porosity 4-8 μm, joint: ST/NS 24/40
Synonym(s):
buchner funnels, filter funnel, filter funnels
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121809
NACRES:
NB.43
Recommended Products
Joint
joint: ST/NS24/40
capacity
60 mL
disc diam.
40 mm
pore size
4-8 μm porosity
Looking for similar products? Visit Product Comparison Guide
Related Categories
Legal Information
Aldrich is a registered trademark of Sigma-Aldrich Co. LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service