Z509442
Support stand with rod
base size 4 in. × 6 in., Standard
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.35
base size
4 in. × 6 in.
rod diam. × L
5/16 in. × 18 in.
Looking for similar products? Visit Product Comparison Guide
General description
Base is steel with black enamel finish. Removable rod is zinc-plated steel. Heavy-duty styles have an added steel plate on the back for extra weight.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service