Skip to Content
Merck
All Photos(1)

Key Documents

Z256161

Sigma-Aldrich

Wheaton sample vials with rubber lined caps

clear glass vial, volume 8 mL, thread for 15-425

Synonym(s):

Wheaton Glass Vials with Sealed Caps

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

clear glass vial
styrene-butadiene liner

feature

closure type black phenolic solid top cap
closure type screw top vial

packaging

pkg of 144 ea

O.D. × H

17 mm × 60 mm

volume

8 mL

fitting

thread for 15-425

Looking for similar products? Visit Product Comparison Guide

General description

Autoclavable, easy to maintain. A vial is used to store or as a closure type,in order to prevent contamination.
Caps have white styrene-butadiene rubber liner and are packed in Lab-File® cases. Clear Wheaton-33, low extractable borosilicate glass or amber Wheaton-320 glass. Can be sterilized and stored at low temperatures.

Legal Information

Lab File is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service