Z252263
Kimax® centrifuge tube, oil and weathering
capacity 100 mL
Synonym(s):
45241-100, Centrifuge Tube
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121703
NACRES:
NB.11
material
borosilicate glass
feature
RCF 800 × g
packaging
pack of 1 ea
manufacturer/tradename
Kimble® 45241
O.D. × L
37 mm × 200 mm
capacity
100 mL
Related Categories
General description
Used in the determination of residues in Liquefied Petroleum (LP) gases, ASTM Method D2158. Certified "to contain". Scale and legend are durable white ceramic enamel.
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service