Z186856
Disposable polystyrene weighing dishes
blue, L × W × H 40 mm × 40 mm × 8 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.71
Recommended Products
material
polystyrene
rectangular
packaging
pack of 100 ea
case of 500 ea
manufacturer/tradename
Sigma-Aldrich
L × W × H
40 mm × 40 mm × 8 mm
dish L × W
40 mm × 40 mm
color
blue
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service