WHA67255002A
Whatman® in-line filter / degassers (IFD)
Solvent IFD, polypropylene membrane
Synonym(s):
Z754307
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104922
NACRES:
NB.24
Recommended Products
material
polypropylene housing
polypropylene membrane
sterility
non-sterile
packaging
pk of 10
manufacturer/tradename
Whatman 6725-5002A
Whatman Article No. 28420232 (US reference)
diam.
50 mm
pore size
0.2 μm
Looking for similar products? Visit Product Comparison Guide
General description
Whatman IFD from Cytiva is a high-flow in-line filter/degasser (IFD) of chemically resistant polypropylene housing and membrane (polypropylene for solvent, nylon for aqueous). It connects to an HPLC line to simultaneously filter and degasses during mobile phase preparation.
- Faster than traditional mobile phase preparation
- Chemically resistant polypropylene housing enables reliable filtration
- For solvents: chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
- For aqueous: nylon membrane provides pure filtration of aqueous mobile phases without expensive degassing equipment
- Air vent on the inlet with luer lock cap
- Integrity-testable with the bubble point method
- Includes compression end fittings – for replacements, see our IFD end fitting kit
Features and Benefits
- Faster than traditional mobile phase preparation
- Chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
- Air vent on inlet with luer lock cap
- Integrity-testable with the bubble point method
- Includes compression end fittings
Other Notes
Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.
Legal Information
Whatman is a registered trademark of Cytiva
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service