Skip to Content
Merck
All Photos(1)

Key Documents

GF07846511

Cobalt/Silicon/Boron/Iron/Nickel

foil, Co 66%/Si 15%/B 14%/Fe 4%/Ni 1%, thickness 0.018 mm, length 10 m, coil width 50.8 mm

Synonym(s):

CO810220

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352103
NACRES:
NA.23

form

foil

manufacturer/tradename

Goodfellow 078-465-11

L

10 m

coil width

50.8 mm

thickness

0.018 mm

Looking for similar products? Visit Product Comparison Guide

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service