Skip to Content
Merck
All Photos(1)

Key Documents

DWK74500-20

KIMBLE® scintillation vials with attached cork backed foil lined urea cap

lips on vial transparent borosilicate glass bottle, vial capacity (20 mL), screw cap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.11
Pricing and availability is not currently available.

material

lips on vial transparent borosilicate glass bottle
metal foil liner
white cap

sterility

non-sterile

feature

class A
with cap

packaging

case of 500 ea 5x shrink-wrapped trays of 100 vials

manufacturer/tradename

Kimble® 74500-20

bottle diam. × H × W

(27 mm) (57 mm)

vial capacity

(20 mL)

fitting

22-400 neck
22-400

General description

Glass 20mL scintillation vials with attached caps. Vials packaged in cellular trays which have alphanumeric coordinates for fast, easy identification.

Legal Information

KIMBLE is a registered trademark of DWK Life Sciences

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service