Skip to Content
Merck
All Photos(1)

Key Documents

CLS842450

Pyrex® round-bottom centrifuge tube

capacity 50 mL, O.D. × L 29 mm × 133 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.43

material

borosilicate glass
cap (#13 Pennyhead Stopper)
conical bottom tube

sterility

non-sterile

packaging

case of 12
pack of 12

manufacturer/tradename

Corning 8424-50

availability

not available in EU

O.D. × L

29 mm × 133 mm

capacity

50 mL

General description

With pennyhead stopper.

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service