Skip to Content
Merck
All Photos(1)

Key Documents

CLS49801XL

Pyrex® narrow-mouth graduated Erlenmeyer flask

capacity 1,500 mL

Synonym(s):

conical flasks, erlenmeyer flasks, flask erlenmeyer, flasks glass, Corning® 4980

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
narrow-mouth

Joint

joint stopper9

sterility

non-sterile

feature

cap: no
subdivision 100 mL

packaging

case of 1

manufacturer/tradename

Corning 4980-1XL

availability

not available in EU

volume measuring range

400-1,500 mL

capacity

1,500 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Pyrex® narrow-mouth graduated Erlenmeyer flasks are made of borosilicate glass for optical clarity and mechanical strength.
  • Flasks have durable white enamel graduations and an extra-large marking spot.
  • Features an improved tooled heavy-duty top finish.

Other Notes

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service