CLS13972L
Pyrex® round media storage bottles, wide-mouth
capacity 2000 mL
Synonym(s):
Pyrex® media bottles, glass media bottles
About This Item
material
borosilicate glass bottle
orange polypropylene cap (screw cap)
sterility
non-sterile
feature
cap screw
graduations 200 mL
reusable
packaging
case of 10
manufacturer/tradename
Corning 1397-2L
H
248 mm
capacity
2000 mL
fitting
neck (GLS 80)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Caution DO NOT tighten caps immediately after autoclaving as the vacuum resulting from cooling can cause breakage.
- Neck opening is 5 times larger than on GL45 threaded bottles - much easier to add or remove powders and easier to clean
- High thermal shock resistance; useable up to 500ºC and in microwave ovens
- PYREX bottles can be sterilized by autoclaving or dry heat; polypropylene caps can be autoclaved
- Permanent white enamel graduations and marking spot
- Traceability Code for easier documentation
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service