Skip to Content
Merck
All Photos(1)

Documents

BMSB200012

Sigma-Aldrich

MyBath Digital Water Bath

capacity, 12 L, AC/DC input 115 V AC, US 3-pin plug

Synonym(s):

mini water bath, personal incubator bath

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

material

stainless steel plate

feature

capacity 12 L

manufacturer/tradename

Benchmark Scientific B2000-12

parameter

+5 °C temp. range (+100 °C)

W × D × H

18.0 in. × 10.5 in. × 16.2 in., exterior

chamber W × D × H

12.8 in. × 10.4 in. × 7.9 in.

Looking for similar products? Visit Product Comparison Guide

General description

  • MyBath water bath features easy to use controls that allow the user to digitally select and monitor temperature
  • The temperature is shown on a large, 3-digit display; Accuracy: +/- 0.5°C. Increments: 0.1°C. Uniformity: +/- 0.2°C
  • Test tube rack inserts are sold separately
  • Hinged lid provides a secure, covered environment and can be flipped open (to the rear) or completely and instantly removed
  • Drain allows for hassle-free water changes
  • Quik-CAL user calibration function
  • Seamless, stainless steel chamber; the chambers resist rust and have no corners to collect dirt or contamination

Legal Information

MyBath is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service