Skip to Content
Merck
All Photos(1)

Key Documents

931438

Sigma-Aldrich

Angled Tips

angle, 90 ° bend, tip size × L × I.D. 23 gauge × 0.5 in. × 0.013 in., stainless steel tip, orange, box of 50 pieces

Synonym(s):

3D Bioprinting consumables, Bioprinting nozzle

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NA.25
tip size × L × I.D.:
23 gauge × 0.5 in. × 0.013 in.
feature:
angle 90 ° bend
packaging:
box of 50 pieces

material

stainless steel tip

feature

angle 90 ° bend

packaging

box of 50 pieces

tip size × L × I.D.

23 gauge × 0.5 in. × 0.013 in.

color

orange

Looking for similar products? Visit Product Comparison Guide

Application

These angled stainless steel tips are available in 45 ° and 90 ° bends. They deliver accurate, repeatable fluid dispensing in challenging applications. Burr-free, polished, passivated stainless steel dispensing tips with polypropylene SafetyLok hubs for a secure fit to barrel reservoirs.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service