931357
Angled Tips
angle, 90 ° bend, tip size × L × I.D. 20 gauge × 0.5 in. × 0.024 in., stainless steel tip, pink, box of 50 pieces
Synonym(s):
3D bioprinting consumables, Bioprinting nozzle
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NA.25
tip size × L × I.D.:
20 gauge × 0.5 in. × 0.024 in.
feature:
angle 90 ° bend
packaging:
box of 50 pieces
material
stainless steel tip
feature
angle 90 ° bend
packaging
box of 50 pieces
tip size × L × I.D.
20 gauge × 0.5 in. × 0.024 in.
color
pink
Looking for similar products? Visit Product Comparison Guide
Application
These angled stainless steel tips are available in 45 ° and 90 ° bends. They deliver accurate, repeatable fluid dispensing in challenging applications. Burr-free, polished, passivated stainless steel dispensing tips with polypropylene SafetyLok hubs for a secure fit to barrel reservoirs.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service