Skip to Content
Merck
All Photos(1)

Key Documents

SU860053

Supelco

Crimp seals (magnetic) with PTFE/silicone septa, pkg/100

gold seal (magnetic, with 8 mm center hole), PTFE/silicone (blue PTFE/white silicone), diam. × thickness 20 mm × 1.5 mm, open center

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11
Pricing and availability is not currently available.

material

PTFE/silicone (blue PTFE/white silicone)
gold seal (magnetic, with 8 mm center hole)

feature

closure type crimp seal
open center

hardness

55 (Durometer: shore A)

packaging

pkg of 100 ea

diam. × thickness

20 mm × 1.5 mm

fitting

thread for 20 mm

compatibility

for use with CTC CombiPAL
for use with SPME

Looking for similar products? Visit Product Comparison Guide

General description

  • Thinner liner for easier penetration
  • Special PTFE/silicone liner with only 0.05mm PTFE film (easier penetration that thicker PTFE)
  • These products should be used with the SPME vial that has a thicker lip

Other Notes

Recommended for: CTC Combi-PAL.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Christof Björn Steingass et al.
Analytical and bioanalytical chemistry, 407(9), 2591-2608 (2015-02-24)
Qualitative ripening-dependent changes of pineapple volatiles were studied via headspace solid-phase microextraction and analyzed by comprehensive two-dimensional gas chromatography quadrupole mass spectrometry (HS-SPME-GC×GC-qMS). Early green-ripe stage, post-harvest ripened, and green-ripe fruits at the end of their commercial shelf-life were compared

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service