814013
TSKgel® Ether-5PW (10 µm) HPLC Columns
L x I.D. 5 cm × 5 mm, ether phase
About This Item
Recommended Products
Product Name
TSKgel® Ether-5PW HPLC Column, phase ether, L × I.D. 5 cm × 5 mm, 10 μm particle size
material
glass
product line
TSKgel®
manufacturer/tradename
Tosoh 14013
parameter
≤4 M salt concentration
≤50% organic solvent
1.0 mL/min flow rate
10-50 °C temperature
20 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
5 cm × 5 mm
matrix
hydroxylated methacrylic polymer
matrix active group
ether phase
particle size
10 μm
operating pH
2-12
separation technique
hydrophobic interaction (HIC)
Looking for similar products? Visit Product Comparison Guide
General description
Three resin-based TSKgel HIC columns provide a range of hydrophobicities for chromatographic optimization. TSKgel Phenyl-5PW columns are most hydrophobic, followed by Ether-5PW, while the surface of Butyl-NPR columns is most polar or least hydrophobic. Ammonium sulfate concentration can be minimized by using a more hydrophobic packing such as Phenyl-5PW. We recommend the more polar Ether-5PW column for purifying more hydrophobic proteins. Ether-5PW and Phenyl-5PW packings are based on TSKgel G5000PW resin - 10 micron particles with 1000  pores. Butyl-NPR packing is prepared from 2.5 micron nonporous particles, allowing for rapid analyses and semi-micropreparative applications. All three column types can be cleaned with 0.2 M NaOH. Scale-up can be performed by using corresponding Toyopearl bulk resins.
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service