577306-U
Ascentis® ES-Cyano (5 µm) HPLC Columns
L × I.D. 15 cm × 4.6 mm, HPLC Column
About This Item
Recommended Products
Product Name
Ascentis® ES-Cyano HPLC Column, 5 μm particle size, L × I.D. 15 cm × 4.6 mm
material
stainless steel column
Agency
suitable for USP L10
product line
Ascentis®
feature
endcapped
manufacturer/tradename
Ascentis®
packaging
1 ea of
extent of labeling
10% Carbon loading
parameter
≤70 °C temp. range
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
LC/MS: suitable
L × I.D.
15 cm × 4.6 mm
surface area
450 m2/g
surface coverage
2.5 μmol/m2
impurities
<5 ppm metals
matrix
fully porous particle
silica gel high purity, spherical
matrix active group
cyano phase
particle size
5 μm
pore size
100 Å
operating pH
1-8
application(s)
food and beverages
separation technique
hydrophilic interaction (HILIC)
normal phase
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Useful for selectivity in the reversed-phase mode, including π π and dipole-dipole interacting compounds. Can also be used HILIC mode and normal phase chromatography.
Features and Benefits
- Enhanced stability at low pH
- Operates in reversed-phase, HILIC, and normal phase modes of chromatography
- Low MS bleed
- 100% aqueous compatible
- Available as 3 μm and 5 μm particles
- Particle composition: Type B silica gel
- Particle shape: Spherical
Legal Information
Choose from one of the most recent versions:
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Chromatograms
application for HPLCapplication for HPLCOur team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service