Skip to Content
Merck
All Photos(1)

Key Documents

504483

Supelco

Supelclean LC-NH2 SPE Tube

bed wt. 100 mg, volume 1 mL, pk of 108

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115712
Pricing and availability is not currently available.

material

polypropylene hardware

composition

bed wt., 100 mg

packaging

pk of 108

extent of labeling

5% C loading

technique(s)

solid phase extraction (SPE): suitable

surface area

475 m2/g

volume

1 mL

matrix

silica gel base material (irregularly shaped)

matrix active group

amino bonding

particle size

45 μm

pore size

0.8 cm3/g pore volume
60 Å pore size

pKa 

9.8

application(s)

food and beverages

separation technique

normal phase

Looking for similar products? Visit Product Comparison Guide

General description

Supelclean LC-NH2 SPE Tube is used to extract moderately polar to polar compounds from nonaqueous samples.

Legal Information

Supelclean is a trademark of Sigma-Aldrich Co. LLC

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

>464.0 °F

Flash Point(C)

> 240 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service