Z659576
Bandelin SONOREX™ SUPER without heating Ultrasonic baths
Bandelin RK 100, capacity 3 L
Synonym(s):
ultrasonic bath sonicator, ultrasonic cleaning bath
About This Item
Recommended Products
AC/DC input
230 V
feature
CE compliant
HF-peak output max. W/per = 2 × 160
packaging
pack of 1 ea
manufacturer/tradename
Bandelin RK 100
availability
not available in USA and Canada
L × W × D
240 mm × 140 mm × 100 mm
capacity
3 L
Looking for similar products? Visit Product Comparison Guide
General description
- PZT-large area oscillating systems
- HF-Frequency 35 kHz
- Timer 1-15 minutes and continuous operation
- Oscillating tank of stainless steel
- Housing of stainless steel - drip proof
- Drain cock included for easy emptying (from RK 106 upward)
- SONOREX SUPER units are RFI-proof and CE marked
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service