TRT51146
Compact 4 Drawer Locking Cart
black (drawers)
Sign Into View Organizational & Contract Pricing
All Photos(3)
About This Item
UNSPSC Code:
41123305
NACRES:
JA.01
Recommended Products
material
black (drawers)
polyethylene
manufacturer/tradename
TrippNT 51146
W × H × D
12 in. × 3 in. × 16 in., drawer
weight
49 lb
Looking for similar products? Visit Product Comparison Guide
General description
27 inches tall
- 4 full extension drawers
- Fits under bench
- Light weight and easy to move
- White polyethylene construction
- 13 colors
- Built-in tray top
- 3 inch swivel casters (2 with brakes)
- Fully assembled
- Non metal rustproof polymer construction
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service