Skip to Content
Merck
All Photos(1)

Key Documents

TMODS0320-5033

Nalgene® reusable 35 mm bottle top filter

filter capacity 500 mL, polysulfone, pack of 1 ea

Synonym(s):

non-cytotoxic filter, reusable bottle top filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.24

material

polysulfone

packaging

pack of 1 ea

manufacturer/tradename

Nalgene DS0320-5033

filter diam.

35 mm

General description

Combine the convenience of a bottle top filter with the savings of a reusable device. Non-cytotoxic Nalgene™ polysulfone reusable bottle top filters screw securely onto glass media bottles with 33 mm neck size.

Features and Benefits

  • Polysulfone is strong, washable and autoclavable
  • Molded-in graduations make it easy to see sample volume
  • Polypropylene tubing adapter can be stuffed with cotton for sterile venting during autoclaving
  • Removable sterilization membrane support plate is designed to provide maximum flow rate and throughput
  • Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service