Skip to Content
Merck
All Photos(1)

Key Documents

HS15909

Lab Spatula

Flat end and spoon end, nickel-stainless steel (plated), L 225 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122403
NACRES:
NB.71

material

nickel-stainless steel (plated)

L

225 mm

flat end L

50 mm

spoon end L × W

38 × 15


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service