EP0030073479
Eppendorf® epT.I.P.S.® G Reloads, Eppendorf Quality™
volume (50-1000 μL), L (71 mm), blue, pack of 960 ea (10 trays × 96 tips)
Synonym(s):
pipetting tips
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
blue (Tray)
sterility
non-sterile
packaging
pack of 960 ea (10 trays × 96 tips)
manufacturer/tradename
Eppendorf® 0030073479
L
(71 mm)
maximum volume
1 mL
volume
(50-1000 μL)
color
blue
Looking for similar products? Visit Product Comparison Guide
General description
The pipette tips are single-use pipette tips for aspirating and dispensing liquids with air-cushion pipettors. The packaging of the pipette tips is color-coded and corresponds to the color of the control button on the Eppendorf pipettor.
Features and Benefits
- Reduced waste: The design of the epT.I.P.S.® G Reloads helps minimize waste in comparison to disposable racks.
- Autoclavable refill trays: The refill trays can withstand autoclaving at temperatures up to 121 °C, whether in their original packaging or without foil, allowing for efficient sterilization and subsequent reuse.
- Versatile refill system: Depending on the tip size, the refill system is available in either dual-sided or stack form.
- Purity grades: The epT.I.P.S. G Reloads are available in different purity grades, including Eppendorf® Quality and PCR clean options.
- Color-coded trays: The trays are color-coded, simplifying volume and pipette tip identification.
- Single-use pipette tips
- Packaged as reloade
- Universal cone
- Easy handling
- Avaiable in different quality grades
- Minimal force required for attachment or ejection
- Different volume sizes with color coding
- Volume marking for visual inspection
- Seal completely
- Provide maximum precision and accuracy
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service