Skip to Content
Merck
All Photos(1)

Key Documents

EP0030073452

Eppendorf® epT.I.P.S.® G Reloads, Eppendorf Quality

volume (20-300 μL), L (55 mm), orange, pack of 960 ea (10 trays × 96 tips)

Synonym(s):

Eppendorf Reloads

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

material

orange (Tray)

sterility

non-sterile

packaging

pack of 960 ea (10 trays × 96 tips)

manufacturer/tradename

Eppendorf® 0030073452

L

(55 mm)

maximum volume

300 μL

volume

(20-300 μL)

color

orange

Looking for similar products? Visit Product Comparison Guide

General description

The pipette tips are single-use pipette tips for aspirating and dispensing liquids with air-cushion pipettors. The packaging of the pipette tips is color-coded and corresponds to the color of the control button on the Eppendorf pipettor.

Features and Benefits

  • Minimum waste as compared with disposable rack
  • The refill trays can be autoclaved up to 121 °C, in packaging, and without foil, for subsequent use.
  • The refill system is packaged as dual-sided or in stack form as per the tip size.
  • Available in purity grades of Eppendorf Quality and PCR clean.
  • The trays are color-coded for simple volume and pipette identification.
  • Single-use pipette tips
  • Packaged as reloade
  • Universal cone
  • Easy handling
  • Avaiable in different quality grades
  • Minimal force required for attachment or ejection
  • Different volume sizes with color coding
  • Volume marking for visual inspection
  • Seal completely
  • Provide maximum precision and accuracy

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
Eppendorf Quality is a trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service