Skip to Content
Merck
All Photos(1)

Key Documents

CLS4626

Corning® disposable aseptic transfer cap, microcarriers

leur fitting, sterile, weight 100 g

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.13

material

orange polypropylene cap (disposable)

sterility

sterile

packaging

pkg of 1 ea

manufacturer/tradename

Corning 4626

cap size

45 mm

tubing I.D. × O.D. × L

1/4 in. × 3/8 in. × 30 in., chemical resistant, heat sealable flexible

weight

100 g

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Corning microcarriers with Corning CellBIND, low concentration Synthemax II, and untreated surfaces are available in 100 g and 500 g bottles that can be fitted with Corning aseptic transfer caps to prevent adventitious contamination during bioreactor loading. These aseptic transfer caps are sterile (10-6 SAL), and individually double bagged. Microcarriers and aseptic transfer caps are sold separately.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service