Skip to Content
Merck
All Photos(1)

Key Documents

CLS4500250

Corning® ProCulture® glass spinner flask complete, baffled, angled sidearms

250 mL glass spinner flask, w/ 70 mm flat center cap, 2 32 mm vertical sidearms, reusable, non-sterile, 1/cs

Synonym(s):

cell culture flasks, cell culture spinner flasks, scale up cell culture flasks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass (borosilicate glass code 7740)
polypropylene cap
screw top cap
three-neck

sterility

non-sterile

feature

cap
closure type Screw cap
reusable
flask style: Spinner

packaging

case of 1
pack of 1

manufacturer/tradename

Corning 4500-250

capacity

250 mL

neck diam.

70 mm

side arm diam.

32 mm

working volume

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • 250mL capacity
  • 70mm center neck and 32mm sidearm neck diameters
  • Side baffles enhance aeration and agitation of flask contents
  • Patented "stretch" impeller design ensures optimal stirring
  • Sidearm designs permit easy access of 25mL pipets
  • Vessels are borosilicate glass and other parts constructed of rugged FDA approved materials
  • Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes
Corning has transformed the old culture vessel for maximum productivity and ease of use. Improvements and special features include:
  • Pyrex® glass flask and other parts constructed of FDA-approved materials
  • baffles break up laminar flow and improve circulation
  • unique paddle design eliminates dead spots, agitates surface for better aeration
  • wide center neck forms visible airtight seal
  • two angled sidearms offer easy access without interrupting culture
  • excellent growth of cells in suspension as well as anchorage-dependent cells growing on microcarrier beads
Accessories sold separately.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
ProCulture is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service