Skip to Content
Merck
All Photos(1)

Key Documents

CLS431730

Corning® PET storage bottles

octagonal clear PET, sterile, capacity 60 mL, natural screw cap, case of 96

Synonym(s):

storage vessel

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Pricing and availability is not currently available.

material

PET bottle
natural screw cap
octagonal clear PET
wide-mouth bottle

sterility

sterile

feature

cap
graduations

packaging

pack of 24 ea
case of 96

manufacturer/tradename

Corning 431730

bottle neck diam.

18 mm

capacity

60 mL

size

× 81 x 40 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service