Skip to Content
Merck
All Photos(1)

Key Documents

CLS3022P10

Corning® reusable graduated cylinder

single metric scale with funnel top, polypropylene, "to contain", size 10 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

material

polypropylene

feature

graduations 0.2 mL

manufacturer/tradename

Corning 3022P-10

H × O.D.

145 mm × 14 mm

size

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transluscent polypropylene graduated cylinders are manufactured with raised graduations at the primary scale points. Cylinders have a hexagonal base and are calibrated "to contain" (TC). Tolerances according to ISO 6706. Exposure to temperatures above 60 °C may affect accuracy.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service