Skip to Content
Merck
All Photos(2)

Key Documents

SX0002500

Millipore

Swinnex Filter Holder

Swinnex Filter Holder, 25mm

Synonym(s):

Polypropylene filter holder

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

polypropylene device
silicone gasket
silicone seal

Quality Level

Agency

suitable for ASTM® 7968
suitable for ASTM® 7979
suitable for EPA 8327

manufacturer/tradename

Swinnex®

parameter

121 °C max. temp.
3.5 bar max. inlet pressure (50 psi)

technique(s)

pressure filtration: suitable

L

3.7 cm

diam.

3.2 cm

filter diam.

25 mm

filtration area

3.4 cm2

prefilter diam.

22 mm , thick depth prefilter

fitting

female Luer-Lok® inlet connection
female Luer-Lok® inlet fitting
male Luer outlet slip

application(s)

PFAS testing
filtration

compatibility

for use with Sterifil Aseptic System

shipped in

ambient

General description

Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.

Features & Benefits:
•Available in three sizes for a range of process volumes
•Autoclavable with filter in place for sterile filtration

SX0001300 Swinnex Filter Holder, 13 mm
SX0002500 Swinnex Filter Holder, 25 mm
SX0004700 Swinnex Filter Holder, 47 mm

Replacement Parts
SX0001301 Silicone Gaskets for 13 mm Swinnex Filter Holder
SX0002501 Silicone Gaskets for 25 mm Swinnex Filter Holder
XX2702510 Support Screen, 25 mm, polypropylene
XX1104715 Support Screen, 47 mm, polypropylene
XX1104707 O-ring (5-329) for Swinnex 47 mm Filter Holder, silicone
SX0004701 Base O-ring for Swinnex 47 mm Filter Holder, silicone
SX00047RK Replacement Parts Kit for Swinnex 47 mm Filter Holder

Application

Swinnex Filter Holder, 25mm

Principle

Pressure

Preparation Note

Sterilization Method
Autoclavable with filter in place

Legal Information

ASTM is a registered trademark of American Society for Testing and Materials
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
SWINNEX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

Data and recommended filtration products for OTM-45 Method for Air Monitoring of PFAS Compounds.

See All

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service