Skip to Content
Merck
All Photos(1)

Key Documents

Z654973

Carbolite® ELF chamber furnace

internal volume 14 L, AC/DC input 230 V AC

Synonym(s):

Carbolite chamber furnace

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41100000
NACRES:
NB.24
Pricing and availability is not currently available.

feature

CE compliant

manufacturer/tradename

ELF 11/14B

parameter

1000 °C temperature (continuous)
1100 °C max. temp.
±5 °C temperature (at 1000 °C)

chamber H × W × D

210 mm (8.3 in.) × 220 mm (8.7 in.) × 310 mm (12.2 in.)

internal volume

14 L

weight

31 kg

Looking for similar products? Visit Product Comparison Guide

General description

Precise, user-friendly chamber furnaces are an economy box furnace with Model 301 setpoint controller.. The ELF range is bench mounted and is available with chamber capacities of 6 & 14 liters. These furnaces are suitable for light duty general laboratory work.

The heating chamber is insulated with vacuum-formed low thermal mass insulation, which offers exceptional performance in achieving maximum temperature quickly and efficiently. Semi-embedded free radiating wire wound elements are located on the two side walls. A removable hard ceramic hearth is fitted as standard, which offers additional protection from spillage.

The drop down door can be used as a shelf when loading and unloading samples. The door insulation also acts as a trap for radiation heat, thus improving the chamber uniformity, whilst the air gap behind the plug minimizes the external door temperature.

A ceramic chimney is fitted for the ventilation of the chamber, not suitable if toxic/corrosive fumes are generated.

The digital Carbolite 301 PID controller is fitted as standard and has an adjustable single ramp to set point, as well as an in-built timer which allows for a delayed start or a fixed process.

Thermocouple type K

Other Notes

For safety reasons furnaces are supplied with a cable connection for hard wire 220-240V only

Legal Information

Carbolite is a registered trademark of Carbolite Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service