Yes, this product in manufactured from starting material with a minimum purity of 99.99%.
Z562092
Platinum crucible
standard, capacity 30 mL
Synonym(s):
crucibles
About This Item
Recommended Products
material
platinum
packaging
pack of 1 ea
manufacturer/tradename
Birmingham metals BC10
capacity
30 mL
dish diam. × H
37.5 mm × 41 mm , Base 22.5 mm
weight
24.0 g+/- 5%
Looking for similar products? Visit Product Comparison Guide
Application
Features and Benefits
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
-
May i know if the purity of the platinum is 99.99
1 answer-
Helpful?
-
-
Are the platinum crucibles made of pure platinum? Specifically referring to item Z562092-1EA.
1 answer-
These crucibles are primarily made from platinum, although they may also consist of platinum/gold or platinum/rhodium alloys.
Helpful?
-
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service