Skip to Content
Merck
All Photos(1)

Key Documents

Z556203

Sigma-Aldrich

Aldrich® Soxhlet extraction apparatus

extractor capacity 200 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43
Pricing and availability is not currently available.

extractor capacity

200 mL

flask capacity

300 mL

thimble I.D. × H

43 mm × 123 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Apparatus includes extractor body, condenser, and flask.
Soxhlet extraction apparatus is primarily used for the extraction of soil and sediment samples with mid-polar to nonpolar solvents.[1]

Application

Soxhlet extraction apparatus has been used for the extraction of Calotropis procera leaves with a solvent for determining the anti-inflammatory property of the shrub, which is used in folk medicine to treat several ailments.[1]

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Zaira Zaman Chowdhury et al.
Nanomaterials (Basel, Switzerland), 8(8) (2018-08-08)
This research deals with the effect of the temperature on the physical, thermal, electrochemical, and adsorption properties of the carbon micro-spheres using hydrothermal carbonization (HTC). Until recently, limited research has been conducted regarding the effects of delignification during the HTC
Phytochemical Screening and Anti-Inflammatory Properties of the Hydroethanolic Leaf Extract of Calotropis procera (Ait). R. Br. (Apocynaceae).
Obese E, et al.
Journal of Pharmaceutical Research International, 23(1), 1-11 (2018)

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service